AS ONE This Life SuperThin Handy Fan Life2 Pink

Sebelum PPN:
Rp799.900
Spesifikasi
AS ONE Part Number60-2272-83
Air flow3 steps
Batterypolymer
MaterialABS
Output3W charging port
Set ContentsHandheld fan, charging cable, strap, instruction manual (global version)
Warranty Period0.035
Wind Speed (m/s)Up to 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slim, portable fan that's easy to carry around and can also be used as a desk fan.
Jisulife's "Super Thin Handy Fan Life2" is a portable fan with a slim design that's easy to carry around. It comes with a neck strap and a stand, so it can also be used as a desk fan. It's a useful item for a variety of occasions on hot summer days. [Easy to carry, ultra-thin design]
The slim and stylish design makes it easy to carry in your bag and perfect for hot summer days. [Powerful wind speed with 3 settings]
The 5-blade design produces powerful airflow. Press the power button to cycle through the wind speeds of weak, medium, and strong. [Double locking mechanism to prevent accidental operation]
In addition to the ON/OFF button, a safety lock is provided on the side to prevent accidental operation and prevent unnecessary power consumption. [Maximum 13 hours of continuous operation]
Equipped with a large-capacity 2000mAh battery, it can operate continuously for up to 13 hours on a single charge at low wind speed. [Easy charging via USB-C port]
Equipped with a versatile Type-C port for easy and practical charging. [Quiet design]
It produces a gentle breeze while maintaining a constant air volume, and is designed to be quiet, making it suitable for everyday use. [3-way multi-function, suitable for a variety of situations]
It can be worn around the neck with the included neck strap, or used as a table fan using the stand on the back.It can be used in 3 ways: as a handheld fan, on a table, or worn around the neck.
*The actual color may differ slightly depending on the display or monitor settings. The main image is for illustrative purposes only. Please refer to the product image for the actual color of the product.
*Product specifications and designs may be changed without prior notice due to improvements, etc.
*[Warranty] The product warranty is only valid in Japan.
*The warranty will not be valid if the purchase date, purchase store, and customer information (name and address) are not written on the warranty, if the written information is modified at will, or if the warranty is lost.
*When charging the device, please use the 5V/2A adapter and the included cable.
*This product is not waterproof. Please avoid washing it with water as there is a risk of electric shock. As this is an electrical product, please be careful not to expose it to water or rain.
*We do not guarantee that this product can be used in all environments.
*Deformation or discoloration may occur depending on the customer's usage conditions and environment.
*Do not use or store in high temperature or humid places.
*If used by small children, please use under the supervision of a parent or guardian.
*Do not apply strong pressure or impact to this product or shake it vigorously.
*Please do not disassemble or modify the product yourself.
*Do not charge if the voltage exceeds the limit.
*Please remove the cable when charging is complete.
*Do not use near fire or in high temperature locations, or when wet with liquid. This may cause a short circuit, electric leakage, or other malfunctions.
*Please use at room temperature between 0 and 40 degrees.
*Do not charge on carpets, futons, or other items that may catch fire.
*If you experience any charging issues with this product, try charging it with a different adapter.
*If liquid from the product comes into contact with your eyes, do not rub them. Instead, rinse with water and consult a specialist.
*If high heat is generated during charging or the product becomes deformed, stop charging and contact our customer center. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan