SANSYO Thermoline

Sebelum PPN:
Rp86.999.900 - Rp97.999.900
Spesifikasi
Operating Temperature Range (°C)100~1100
Power Input (V)AC100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses vacuum-formed lightweight ceramic fiber. Compact and space-saving type.
With a safety switch function that shuts off the input to the heating element when the door is opened.
The temperature control method is automatic control, and the internal temperature is indicated by a high thermometer.

Ulasan Produk

Tidak ada ulasan