KENIS Tabletop Mini Gas Burner

Sebelum PPN:
Rp2.099.900
Spesifikasi
Burning Time (minute)Approx. 60
Dimensions (mm)125x79x76
Flame Temperature (°C)Up to about 1300
Gas Capacity (g)35
Included AccessoriesIron tripod
NozzleUpward
Suitable GasButane gas (cassette type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This gas-filled burner replaces alcohol lamps and can be easily ignited by simply turning the knob and pressing the ignition button. Simply press the tip of a gas canister into the gas inlet on the back for a few seconds to fill the burner with gas, allowing for approximately 60 minutes of continuous burning per fill. The RK4203YA model comes with a welded iron tripod.

Ulasan Produk

Tidak ada ulasan