Spesifikasi
| AS ONE Part Number | 60-2246-81 |
|---|---|
| Battery Capacity (mAh) | 450(5V 1A) |
| Head Circumference (cm) | 54~62 |
| Height (mm) | 90 |
| Included Accessories | Hat, feather (replacement), USB cable (95cm), Japanese instruction manual |
| Length (mm) | [Brim] 135 |
| Mass (g) | 150 |
| Operating Time | 5 hours |
| Power Supply | Charging and feeding from USB |
| Recharging Time | About 1 hour |
| Warranty Period | 0.035 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Prevents steaming without thoroughly baking!
A wide-brimmed hat with a fan-equipped face cover that keeps you cool while working outdoors.
A wide-brimmed hat with a fan-powered face cover that keeps you cool even when working outdoors in the middle of summer!
This wide-brimmed hat with a fan reduces stuffiness and heat. It has covers on the back and front, so it blocks sunlight from all directions.
The fan on the brim prevents stuffiness. It covers almost everything except the area around the eyes, so it thoroughly prevents your face from burning. There is also a cover around the mouth, so it is also suitable for working outdoors without a mask. This is a fan-equipped hat that allows you to work comfortably while thoroughly preventing sunburn.
Thorough protection from the summer sun When you do things like gardening or carrying things outdoors in the middle of summer, you'll be exposed to the strong sun and it can be tough. There's also the risk of heatstroke, so we recommend a wide-brimmed hat that leaves both hands free. It has covers on the front and back, so it protects the back of your neck and collar area from the sun. The upper half of the front face cover is made of mesh material, which prevents it from getting stuffy, and it also has a fan on the brim, so you can work outside in a cool, sweat-free environment.
It comes with a fan so it keeps you cool and doesn't get stuffy.Wearing a hat will protect you from the sun, but you'll still get stuffy.That's why we installed a fan with a battery.The wind hits your face, so you can work comfortably without getting stuffy.It can be used for about 5 hours after charging for about an hour.You can also run the fan for a long time by connecting a mobile battery.
By changing the combination, it can also be used as a sun visor.The cover can be removed, so it can be used as a simple hat.You can also use it as a sun visor by removing the top part.The hat is a free size and the size can be adjusted with the hook and loop fastener.
Wearing a mask is currently recommended as an alternative to a simple mask, but moving around outdoors in the middle of summer while wearing a mask can be quite humid and uncomfortable. The fan hat comes with a face cover, so it can also be used as a simple mask. *This is only a simple mask substitute, so we recommend wearing a mask when there are other people around.
*Do not touch the rotating blades.
*Items other than those listed in the contents are not included.
*Do not disassemble.
*Do not repair or modify.
*The device is not waterproof. Do not pour water on it or wash it.
*Damage to items caused by using this product is not covered by the warranty.
*If you notice any abnormal heat generation, stop using the product immediately and contact the manufacturer's support. *We do not deliver to private homes (detached houses or apartment buildings).
A wide-brimmed hat with a fan-equipped face cover that keeps you cool while working outdoors.
A wide-brimmed hat with a fan-powered face cover that keeps you cool even when working outdoors in the middle of summer!
This wide-brimmed hat with a fan reduces stuffiness and heat. It has covers on the back and front, so it blocks sunlight from all directions.
The fan on the brim prevents stuffiness. It covers almost everything except the area around the eyes, so it thoroughly prevents your face from burning. There is also a cover around the mouth, so it is also suitable for working outdoors without a mask. This is a fan-equipped hat that allows you to work comfortably while thoroughly preventing sunburn.
Thorough protection from the summer sun When you do things like gardening or carrying things outdoors in the middle of summer, you'll be exposed to the strong sun and it can be tough. There's also the risk of heatstroke, so we recommend a wide-brimmed hat that leaves both hands free. It has covers on the front and back, so it protects the back of your neck and collar area from the sun. The upper half of the front face cover is made of mesh material, which prevents it from getting stuffy, and it also has a fan on the brim, so you can work outside in a cool, sweat-free environment.
It comes with a fan so it keeps you cool and doesn't get stuffy.Wearing a hat will protect you from the sun, but you'll still get stuffy.That's why we installed a fan with a battery.The wind hits your face, so you can work comfortably without getting stuffy.It can be used for about 5 hours after charging for about an hour.You can also run the fan for a long time by connecting a mobile battery.
By changing the combination, it can also be used as a sun visor.The cover can be removed, so it can be used as a simple hat.You can also use it as a sun visor by removing the top part.The hat is a free size and the size can be adjusted with the hook and loop fastener.
Wearing a mask is currently recommended as an alternative to a simple mask, but moving around outdoors in the middle of summer while wearing a mask can be quite humid and uncomfortable. The fan hat comes with a face cover, so it can also be used as a simple mask. *This is only a simple mask substitute, so we recommend wearing a mask when there are other people around.
*Do not touch the rotating blades.
*Items other than those listed in the contents are not included.
*Do not disassemble.
*Do not repair or modify.
*The device is not waterproof. Do not pour water on it or wash it.
*Damage to items caused by using this product is not covered by the warranty.
*If you notice any abnormal heat generation, stop using the product immediately and contact the manufacturer's support. *We do not deliver to private homes (detached houses or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
