TRUSCO Stainless Rolling Cart 3-Tier

Kondisi Barang:
Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
CasterSwivel 75mm (2 pcs) Swivel (with stopper) 75mm (2 pcs)
Cell Spacing (mm)50 (shelf adjustment)
Height (mm)50 (spill prevention)
Maximum Loading Capacity (kg)80 / unit
Number of Tiers3
Shelf BoardShelf board with spill stopper (with anti-slip bracket)
Time to Assemble30 minutes per person
Uniform Load (kg)30 / stage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses special steady rest metal fittings that bite into the columns and shelves by tightening to increase strength and stability.

Ulasan Produk

Tidak ada ulasan