AS ONE Small non-front chiller for laboratories minichiller280/300 OLE 50/60Hz

Sebelum PPN:
Rp259.999.900 - Rp319.999.900
Spesifikasi
Dimensions (mm)255x360x380
InterfaceRS232
Mass (kg)23
Maximum Flow Rate (L/minute)(Discharge pump) 14, (Suction pump) 10.5
Maximum Pressure (bar)(Discharge pump) 250m, (Suction pump) 170
Piping Connection SizeM16 x 1.0 male + bamboo shoot nozzle for inner diameter DIA12mm hose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is CFC-free and uses a natural refrigerant model, it contributes to global environmental protection with an ozone depletion potential of 0 and a global warming potential of 3. The heater's automatic output control and refrigerator's ON/OFF automatic control are combined to reduce power consumption. It is easy to manage because it does not fall under the Fluorocarbon Emission Control Law. Equipped with a powerful circulating pump with a maximum lift of 4.2m and a maximum flow rate of 14L/min when closed externally. External open circulation is also possible in conjunction with an optional level controller.
*If the heat medium return temperature is 80°C or less, the refrigerator can be actively cooled.

Ulasan Produk

Tidak ada ulasan