SANSYO Sansho wooden volumetric flask rack

Sebelum PPN:
Rp1.399.900
Spesifikasi
Inner Height (mm)85
Outer Dimensions (mm)215x145x135
Set ContentsMain unit, set of 6 dividers, set of 12 dividers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wooden rack for transporting and storing volumetric flasks. .. It is suitable not only for transporting multiple volumetric flasks at once, but also for storing volumetric flasks after drying. .. 12 pieces for 10ml / 20ml / 25ml, 6 pieces for 50ml / 100ml. .. Two types of partition plates, one for 6 and one for 12 are included. The partition plate can be rearranged according to the size of the volumetric flask.

Ulasan Produk

Tidak ada ulasan