SANSYO Sansho reagent bottle storage

Sebelum PPN:
Rp24.999.900
Spesifikasi
Dimensions (Width W x Depth D) (mm)1 cell: 89 x 89
Drawer Internal Dimensions (mm)278x278x200
Outer Dimensions, Width W x Depth D x Height H (mm)321x324x520

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
18 bottles of 500 ml of reagent bottles (9 bottles in each stage) can be stored. .. Except for the key part, all are made of Kaidak, which has excellent impact resistance and chemical resistance. .. With a patchon key that can be locked with a key at both ends of the upper and lower drawers, a total of 4 places.

Ulasan Produk

Tidak ada ulasan