SANSYO Sansho Desktop reagent bottle storage

Sebelum PPN:
Rp5.699.900
Spesifikasi
Inner Dimensions (mm)264 x 90.5 / 90.5 x 304 (upper 247)
Mass (kg)2
Outer Dimensions (mm)270x190x310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reagent bottles can be arranged in a hinamatsuri style, so you can see the medicine at a glance. .. A total of 6 500ml reagent bottles can be stored, 3 in the upper row and 3 in the lower row. .. Uses vinyl chloride (white, orange) with excellent chemical resistance. .. A flip-up type is used to open and close the door. .. With a snap lock key, you can manage chemicals.
* The partition plate cannot be removed.

Ulasan Produk

Tidak ada ulasan