SANSYO Rotating vibration viscometer Viscomate

Sebelum PPN:
Rp139.999.900
Spesifikasi
Accuracy±5%
CalibrationComparative calibration with standard solution (JISZ8809-2000)
DisplayLCD 3-digit display (not including decimal point)
Included AccessoriesProbe, AC adapter, connection cable (1.5m), stand, instruction manual, carrying case, simple communication software
MethodVibration type
Operating Temperature/Humidity Range10 to 40°C/20 to 80% RH (no condensation except wetted parts)
Outer Dimensions (mm)Controller: 195 x 175 x 70/Probe: Holding part DIA32 x L169/Measurement part: DIA25 x L84/Detection part: DIA3.5 to 9
Power SupplyAC adapter (DC6-9V)
Reproducibility±2%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Viscosity can be measured simply by immersing it in a liquid. Viscosity is measured by the detection end where a torsion vibrator made of a ceramic element is rotated and vibrated. .. Measurement is possible with a small amount of sample (about 5cc). .. Viscosity control is also speeded up (measured instantly by immersing the tip in the liquid). Data processing is easy if you connect it to a computer. . For process quality control of paints and coating materials. .. For viscosity and temperature control in manufacturing processes, laboratories, etc. .. For measuring small amounts of expensive liquids such as blood.

Ulasan Produk

Tidak ada ulasan