SANSYO Reagent bottle storage with handle

Sebelum PPN:
Rp4.899.900
Spesifikasi
Holder Dimensions (mm)(Bottle holder hole) DIA83 x H64
Included AccessoriesBottle holder (for 3 bottles), key x 2
Outer Dimensions, Width W x Depth D x Height H (mm)310 x 110 x 200, (bottle holder) 300 x 100 x 68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Holds 3 500ml reagent bottles. Snap lock with key.
With a handle that is convenient to carry. By storing it in the attached bottle holder, it prevents the bottles from coming into contact with each other when carrying.
Except for the handle, hinges and keys, they are all made of vinyl chloride and have excellent chemical resistance.
The door stops at 95 °.
* Height excludes handles.

Ulasan Produk

Tidak ada ulasan