TRUSCO Purified water (pure water)

Kondisi Barang:
Sebelum PPN:
Rp4.199.900
Spesifikasi
Applicable StandardA1
Capacity (L)20
ContainerPolyethylene (PE)
Mass (kg)205
Operating Temperature Range (°C)0~100
Trusco Part No.161-2668

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This purified water (pure water) is purified using the ion exchange method. It complies with the Battery Industry Association standard (S0404). Because it is a bag-in-box type, the container and cardboard can be folded, making it easy to dispose of after use.
As a battery replenisher for forklifts, special vehicles, automobiles, motorcycles, ships, electric carts, etc. Can be used for refilling water for lead-acid batteries and alkaline-acid batteries. For dissolving water-based paint. For experiments and instrument cleaning water. For cleaning industrial products such as machine parts, metal products, glass, and lenses. For environmental test water. For humidifier water.
*This is not drinking water. *This product is purified water (pure water) using the ion exchange method, and is pure water with almost no positive or negative ions. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan