SANSYO Bubbler PTFE Round Type (Alat Gelembung Lab)

Sebelum PPN:
Rp25.999.900 - Rp26.999.900
Spesifikasi
Heat Resistance Temperature (°C)100
TypeRound type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All are made of fluororesin, so they have extremely excellent chemical resistance.
Since the pores with a diameter of 5 to 100 μm (average 40 μm) are randomly distributed, bubbles can be generated uniformly. Normally, bubbles start to be generated at a pressure of about 0.1 kgf/cm².
Since it does not contain additives such as foaming agents from the time of manufacture, there is no concern about contamination due to elution.

Ulasan Produk

Tidak ada ulasan