KOMYO RIKAGAKU KOGYO Pocketable H2S monitor

Sebelum PPN:
Rp18.999.900
Spesifikasi
Alarm SystemLED lamp, LCD display, buzzer, vibration
Alarm setting value(Two-stage alarm) 10ppm (Low), 30ppm (High)
Continuous Operating Time (hour)600
Dimensions, Width W x Height H x Depth D (mm)100 x 54 x 23 mm (excluding sensor part)
Display100 x 54 x 23 mm (excluding sensor part)
Included Accessories100 x 54 x 23 mm (excluding sensor part)
Indication accuracy±1.5 ppm (0-30.0), ±3.0 ppm (30.1 and above)
Main Functions100 x 54 x 23 mm (excluding sensor part)
Mass (g)Approximately 100 (including batteries)
Measurement MethodDiffusion type
Measurement PrincipleConstant potential electrolysis type
Measuring Range (ppm)0.0~50.0
Minimum Reading0.1ppm
Operating Temperature/Humidity Range100 x 54 x 23 mm (excluding sensor part)
Power Supply100 x 54 x 23 mm (excluding sensor part)
Response Time90% response within 25 seconds
Sensor TypeKHS-5P
Target GasHydrogen sulfide (H2S)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan