KOMYO RIKAGAKU KOGYO Pocketable Combustible Gas Monitor

Sebelum PPN:
Rp34.999.900
Spesifikasi
Alarm SystemLED lamp, LCD display, buzzer
Alarm setting value20 (ALM1), 0 (ALM2) (changeable)
Continuous Operating Time (hour)8
Dimensions, Width W x Height H x Depth D (mm)78x200x50
Display(Density) LCD Digital
Explosion-Proof StructureExiad IICT4X (TC19587)
Included Accessories(Density) LCD Digital
Indication accuracy±10%LEL
Mass (g)About 550 (including battery)
Measurement PrincipleContact combustion type
Measuring Range0~100%LEL
Minimum Reading1%LEL
Operating Temperature/Humidity Range(Density) LCD Digital
Power Supply(Density) LCD Digital
Response Time(Density) LCD Digital
Sensor TypeFC-8P
Target Gas(Density) LCD Digital
Working Pressure Range (kPa)80~110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan