Spesifikasi
| Communication Protocol | USB format (micro_B), Bluetooth |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 83x47x105 |
| Function | USB_PC connection, Bluetooth wireless communication, data logging |
| Humidity Measuring Range (%RH) | 10~95 |
| Main Functions | Data logging function, Bluetooth communication function |
| Mass (g) | About 250 (Including Dry Electric) |
| Measuring Accuracy | Dust: ±20%, Carbon dioxide: ±120 ppm, Temperature: ±0.5°C, Relative humidity: ±4% *Total ±1 digit |
| Measuring Range | Dust (PM2.5): 10-600μg/m³ , Carbon dioxide: 360-4000ppm |
| Power Supply | USB format (micro_B) |
| Target of Measurement | Dust (PM2.5), carbon dioxide, temperature, humidity |
| Temperature Measurement Range (°C) | -10~60 |
| Type | PCX-1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can check the carbon dioxide concentration in the air in your living environment and the concentration of tiny dust particles with a diameter of approximately 2.5 μm or less in the air.
If there is insufficient ventilation indoors and there are a lot of people, the carbon dioxide concentration in the indoor air will rise, so it is useful as a gauge of the quality of ventilation and the density of people.
It can also display temperature and humidity (switchable display), so when used in conjunction with an air purifier, it is useful for keeping the air in the room clean and comfortable.
*Communication software and USB cable (microB) are not included. Please download the dedicated software from the manufacturer's website.
*Please download the dedicated app from Google Play or Apple Store.
*Mobile batteries, smartphone chargers, etc. are not included.
If there is insufficient ventilation indoors and there are a lot of people, the carbon dioxide concentration in the indoor air will rise, so it is useful as a gauge of the quality of ventilation and the density of people.
It can also display temperature and humidity (switchable display), so when used in conjunction with an air purifier, it is useful for keeping the air in the room clean and comfortable.
*Communication software and USB cable (microB) are not included. Please download the dedicated software from the manufacturer's website.
*Please download the dedicated app from Google Play or Apple Store.
*Mobile batteries, smartphone chargers, etc. are not included.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
