SIBATA SCIENTIFIC TECHNOLOGY PM2.5 digital dust meter

Sebelum PPN:
Rp119.999.900
Spesifikasi
DisplayColor graphic LCD display
Display ItemsAccumulated count, measurement time, bar graph, instantaneous value (CPM), trend graph, current time, mass concentration conversion value, K value, remaining battery level, fault alarm
Height (mm)109.5
Length (mm)68
Mass (kg)About 1.2
Power SupplyAA batteries: 6 alkaline batteries, AC adapter: AC100V50/60Hz
TypeMain unit: LD-5R
Width (mm)184

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This simple measuring device emphasizes mobility and can easily measure the concentration of PM2.5 particles suspended in the air.
It is portable and allows for quick and easy measurement of PM2.5 particles anywhere, anytime.
The light scattering dust meter is equipped with a PM2.5 particle size classification device at the air sampling port.
By replacing the PM2.5 particle size distribution device with the included standard air sampling port, it can also be used for general airborne dust measurement in school environmental hygiene, building hygiene, work environments, etc.
Optional communication software allows the measurement data recorded by logging measurement to be imported into a PC.

Ulasan Produk

Tidak ada ulasan