KENIS Personal Incubator

Sebelum PPN:
Rp20.999.900
Spesifikasi
Convection MethodNatural convection type (air jacket type)
Door typeDouble insulated magnet door, polycarbonate double window
Heater Power (W)85
Included AccessoriesAluminum shelf board x 2
Inside Dimensions (mm)275x195x171
Internal Capacity (L)9.1
Mass (kg)7.1
Operating Temperature Range (°C)Room temperature + 5-60
Outer Dimensions (mm)326x253x281
Power SupplyAC100V.50/60Hz
Safety deviceIndependent overheating prevention device
Temperature Accuracy± 0.5 ° C (at 37 ° C, room temperature 23 ° C, no load)
Temperature Distribution± 1.5 ° C (37 ° C, room temperature 23 ° C, no load)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The inner tank is heated by heaters on five sides and has a natural convection air jacket system, improving the temperature distribution accuracy.The timer operation mode allows the operation to stop after the set time has passed since the set temperature was reached.

Ulasan Produk

Tidak ada ulasan