SANSYO Panel mount

Sebelum PPN:
Rp689.900
Spesifikasi
Maximum Mounting Panel Thickness (mm)5
Suitable ForStandard type
Wire Diameter (mm)Supports up to 1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fix it to the device with screws.
We have reduced costs without compromising quality.
It is a structure that emphasizes work efficiency.
The connection is made of the same material as the thermocouple to prevent temperature error.

Ulasan Produk

Tidak ada ulasan