AS ONE Oxygen logger with nitrogen switch

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number4-4286-01
Accuracy (%)0 to 25/±0.7 or ±1 digit, whichever is larger, 25 to 100/±1.5
Communication portUSB
Detection PrincipleGalvanic battery type
Main Unit Size (mm)95.0x21.0x10.4
Mass (g)About 20
Measuring Range (%)0~100
Power SupplyCR1220 button cell battery (included for testing), powered by USB port
Resolution (%)0.1
Response SpeedAbout 15 seconds (90%)
Sensor Dimensions (mm)About 34 x 34 x 65
Service LifeSensor life: Warranty/1 year, recommended replacement/1 year, maximum/approximately 3 years
Supported OSWindows(R)10(32bit/64bit),11(64bit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with one-touch calibration. It can be directly connected to a PC, making it easy to transfer and retrieve data. Oxygen and nitrogen concentration can be measured by switching the mode. It can also be used for storing electronic components, as a desiccator, glove box, etc.
*The nitrogen reading is 100 - oxygen concentration (%). It is not a strict measurement of nitrogen concentration. *It is not an alarm device, so it cannot be used as an oxygen deficiency alarm device.

Ulasan Produk

Tidak ada ulasan