AS ONE Overseas specifications THERMAX AC220V plug type: TMK series

Sebelum PPN:
Rp15.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact body packed with convenient functions. A sophisticated temperature control algorithm and a platinum temperature sensor with low error are used, allowing for high-precision temperature control. An easy-to-use jog dial input method is used for temperature and timer settings, allowing for quick and reliable settings. A microcomputer-type PID control is used, allowing for high-precision temperature control. Equipped with a notification buzzer when the set temperature and set time are reached. Adopts a double lock mechanism consisting of two independent circuits. Comes standard with four types of timer status (ON, OFF, ON/OFF, SV). Beautiful and easy-to-read display screen. Adopts a highly visible negative backlight LCD. It is also possible to display key lock settings, accumulated operating time, and remaining time for timers and programs.

Ulasan Produk

Tidak ada ulasan