AS ONE Overheat protector, multi-point type

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number4-3758-01
Connecting TerminalM3.5 terminal block
Connection Capacity (A)MAX15
Display Accuracy±(0.5%+1digit) of indicated value or ±3°C, whichever is larger
Mass (kg)1.2
Power Cable (m)About 2 *3P plug
Power Input (AC100V)50/60Hz
Safety device20A fuse
SensorK thermocouple
Size (mm)130x169x111
Temperature Setting Range (°C)-100~+1000
Type of controlRelay contact output

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a simple overheat protector. The current temperature and the overheat protector set temperature are displayed alternately. Three sensors can be connected to one device. If one sensor experiences an error (temperature above the overheat protector set temperature), output will be stopped. The temperatures of the three sensors can be set individually.

Ulasan Produk

Tidak ada ulasan