AS ONE Overheat protection device/alarm device (main unit) with Chinese calibration certificate

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number1-2995-21-57
Calibration CertificateGeneral proofreading (Chinese)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be hung on the wall and doesn't take up much space!
If the set temperature is exceeded, the power will be cut off and will not return to normal even after the temperature has dropped (overheat prevention function).
It can be used compactly by hanging it on a device or wall.
It comes with a round terminal type temperature sensor that is easy to fix to the target object.
*We do not deliver to private homes (detached houses or apartment buildings).
*The heat resistance temperature of the included sensor is 200°C, so the setting range is adjusted to 0 to 200°C at the time of shipment. You can change the setting range to suit the specifications of the sensor you are using.
*Do not directly connect inductive load equipment (motors, pumps, etc.) to this device.

Ulasan Produk

Tidak ada ulasan