AS ONE OPP tape, hand-cut type, 70μ, 48mm x 50m roll, value pack, S, 1 box, 50 rolls

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number65-6410-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to cut by hand, no cutter required.
Easy type with emphasis on workability.
Commercial OPP tape with excellent cost performance.
Excellent adhesive strength and durability. Can be pasted over and over, and letters can be written on top with a permanent marker.
Please avoid using packaging tape for purposes other than packaging, such as sealing cardboard boxes.
Please wipe off dust, oil, moisture, etc. from the surface to be pasted before use.
Do not use for electrical insulation.
It may be difficult to arrive if the outside temperature is low.
Please store away from direct sunlight, high temperature and humidity.

Ulasan Produk

Tidak ada ulasan