AS ONE OPP tape strong adhesive type 62μ 48mm x 100m roll Value pack S 1 box 50 rolls

Sebelum PPN:
Rp6.699.900
Spesifikasi
AS ONE Part Number65-6410-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a reinforced acrylic adhesive (strong bond), it has excellent cold resistance not only for heavy objects but also for cold weather such as refrigerators and freezers.
Commercial OPP tape with excellent cost performance. It has excellent adhesive strength and durability, and is resistant to tearing.
Can be pasted over and over, and letters can be written on top with a permanent marker.
Please avoid using packaging tape for purposes other than packaging, such as sealing cardboard boxes.
Please wipe off dust, oil, moisture, etc. from the surface to be pasted before use.
Do not use for electrical insulation.
It may be difficult to arrive if the outside temperature is low.
Please store away from direct sunlight, high temperature and humidity.

Ulasan Produk

Tidak ada ulasan