SANSYO Nichrome needle

Sebelum PPN:
Rp4.199.900
Spesifikasi
Length (mm)50
Overall Length (mm)200
Pattern Diameter x Length (mm)2x150
TypeNeedle (with pointed processing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of nichrome.
There is a pointed tip.
Can be sterilized by flame, dry heat, or autoclave.
* The handle is made of stainless steel and has a diameter of Φ2 mm and a length of 150 mm.

Ulasan Produk

Tidak ada ulasan