KENIS Multi-thermal unit

Sebelum PPN:
Rp74.999.900
Spesifikasi
Capacity (L)20
Cooling Power (W)Approximately 330 (at 25 ° C)
Dimensions (mm)180x375x320
HeaterSUS spiral sheath + 500W
Mass (kg)11
Operating Temperature Range (°C)-10~65
RefrigerantR134a
RefrigeratorSmall inverter type
Safety deviceOvercurrent fuse + float type water level sensor + etc.
Stirring methodVertical underwater jet agitation
Temperature ControlPID control
Temperature Control Accuracy (°C)±0.1~±0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Immersion type constant temperature unit equipped with a small inverter refrigerator. Both cooling and heating can be done with one unit. It comes with a heat-retaining water tank and can be used side by side.

Ulasan Produk

Tidak ada ulasan