YAMATO SCIENTIFIC Mug mixer

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)199x225x89
Mass (kg)2
Power Consumption (W)50
Power Input (V)Single phase 100
Stirring capacity (L)5
Trusco Part No.466-3853

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact and ultra-thin mug mixer.
Efficient stirring is possible due to the strong rotating magnetic field.
It has excellent chemical resistance and prevents liquid dripping. A ceramic coat with excellent chemical resistance is used for the top plate.
Stirring the liquid in the beaker.

Ulasan Produk

Tidak ada ulasan