OSAKA CHEMICAL Mighty Blender Bottle Cup Model

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number64-4013-18
Height (mm)290
Length (mm)190
Mass (kg)2.6
Power Consumption (W)280
Power Input (V)Single phase 100
Spare Blade SpecificationPN-T06
Trusco Part No.207-1199
Width (mm)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This model comes standard with a BC250M container set and an MT-1 motor unit with a simple ON/OFF function. By using a dedicated adapter (PN-MW01), you can use a wide variety of OSTER containers. (Standard equipment for BC and BCPLUS)
It is possible to crush tablets and various foods as a pre-processing step for food analysis.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan