KENIS Mantle Heater for Beaker with Built-in Stirrer (Pemanas Lab Mantle)

Sebelum PPN:
Rp24.999.900 - Rp27.999.900
Spesifikasi
Maximum Temperature (°C)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mantle heater for beakers with a built-in stirrer. Accurate temperature control is possible with a digital temperature controller. The temperature of the sample can be directly controlled by using the dedicated K thermocouple (sold separately). A mantle heater for beakers with a built-in stirrer. Accurate temperature control is possible with a digital temperature controller. The temperature of the sample can be directly controlled by using the dedicated K thermocouple (sold separately).
*For regular use, set the temperature to 400°C or less.

Ulasan Produk

Tidak ada ulasan