AS ONE Mantle Heater Stirrer MS Series (Pemanas Lab Mantle)

Sebelum PPN:
Rp91.999.900 - Rp109.999.900
Spesifikasi
Capacity (L)20
Heater Power (W)2000
Maximum Operating Temperature (°C)450
Power Input (V)AC200 50/60Hz
Shape of TipDigital PID temperature controller, auto-tuning function, timer function, stirrer feedback control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a mantle heater with a built-in magnetic stirrer.
The built-in digital temperature controller allows for precise temperature control with PID control and timer functions. The stirring speed is maintained at a constant speed through feedback control. Using a dedicated K thermocouple (sold separately) allows for direct sample temperature control. The casing is made of aluminum with a corrosion-resistant powder coating.
*Optional external temperature sensor: K thermocouple (4-1972-11 to 14, 65-4268-21 to 28)
*We can also manufacture sizes to fit your containers and 100V power specifications.

Ulasan Produk

Tidak ada ulasan