AS ONE Mantle Heater Stirrer MS Series (Pemanas Lab Mantle)

Sebelum PPN:
Rp87.999.900 - Rp96.999.900
Spesifikasi
Capacity (L)20
Heater Power (W)2000
Maximum Operating Temperature (°C)450
Power Input (V)AC200 50/60Hz
Shape of TipAnalog Temperature Controller

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a mantle heater with a built-in magnetic stirrer.
It has a built-in temperature regulator for temperature control, and the casing is made of aluminum with a powder coating that is corrosion-resistant.
*Rotor is not included.
*We can also manufacture sizes to fit your containers and 100V power specifications.

Ulasan Produk

Tidak ada ulasan