SANSYO Magnet type thermocouple

Sebelum PPN:
Rp1.499.900
Spesifikasi
Lead Wire Diameter (mm)0.32
MagnetAnisotropic ferrite magnet
Magnetic Force1000 gauss
Overall Length (mm)3010
TerminalM-3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface temperature can be measured by directly attaching it to the surface of the object to be measured with a magnet.
Operating temperature range: 0 to 90 ° C
K thermocouple. JIS C 1602 Class 2.
Thermocouple coating: Vinyl coating
* The total length is the dimension including the magnet part.

Ulasan Produk

Tidak ada ulasan