YAMATO SCIENTIFIC Lab stirrer

Sebelum PPN:
Rp25.999.900
Spesifikasi
ChuckDrill chuck for 8mm diameter
DisplayPanel display / rotation speed digital display, overload display, torque indicator (1 scale 20%)
Frequency (Hz)50/60
Included AccessoriesClamp, safety cover, chuck handle
Mass (kg)2.4
MotorDC brushless motor 70W
Outer Dimensions (mm)146 (W) x 154 (D) x 165 (H)
Power Cable (m)2
Power Input (V)AC100~AC125
Power cableCord with 2-pole grounding type plug
Rotation ControlFeedback control
Safety deviceCurrent limit circuit, thermal protector, drill chuck safety cover

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly reliable stirrer that covers a wide range of rotation from high viscosity to low viscosity. High torque and stable rotation are achieved by adopting a DC brushless motor and feedback control.

Also, by adopting a free power supply, it can be used in the range of AC100 to 125V.
You can select the most suitable model for the sample from 6 models that cover a wide rotation range.
By adopting a DC brushless motor, there is no need to replace the brush, and it is a safe design that does not generate sparks.
Uses a digital tachometer that makes it easy to set and check the number of revolutions.
Comes with a torque indicator that can monitor the load applied to the stirring shaft. Since the power supply is compatible with AC100-125V, it can be used as it is in overseas regions.

Ulasan Produk

Tidak ada ulasan