AS ONE K Thermocouple Compensating Wire TWK Series

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number4-2542-05
Element (mm)0.32
Heat Resistance Temperature (°C)400
Length (m)10
MaterialOverall coating: silica glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The coating material is glass fiber, providing excellent heat resistance.
The shielding helps reduce external noise.
It can be cut to the required length and then connected for use. The silica glass coating has a higher heat resistance temperature than ordinary glass fiber coatings.

Ulasan Produk

Tidak ada ulasan