Spesifikasi
| Capacity (L) | About 35 |
|---|---|
| Effective Internal Dimensions, W x D x H (mm) | 330x300x360 |
| Heater | Silicon cord heater 100W |
| Included Accessories | 2 shelves (stainless steel, load capacity approx. 8 kg / sheet) |
| Mass (kg) | About 17 |
| Method | Natural convection type |
| Observation Window | 3t glass double system W180 x H280mm |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 412x376x545 |
| Program Function | 16 steps |
| Temperature Accuracy | ± 0.5 ° C (at 37 ° C, no load) |
| Temperature Distribution | ± 1.5 ° C (at 37 ° C, no load) |
| Temperature Range (°C) | (Room temperature +5)-60 |
| Timer | 1 minute to 99 hours 59 minutes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-precision temperature control with microcomputer PID control.
The set temperature and internal temperature are displayed digitally on two levels.
The SIB-35CP is equipped with a timer function and can perform auto start, auto stop and SV start operations, as well as program operation with up to 16 steps.
In addition to the temperature controller's self-diagnosis function, it is equipped with a thermal fuse that will blow and cut off the power supply if the temperature rises abnormally.
The door can be opened either to the right or left (it is shipped opened to the right).
Comes with a cable port (Φ35mm) and a service outlet (MAX 2A).
*The bottom surface will also become hot during operation, so do not place samples directly on it; instead, place a shelf on the lower level.
The set temperature and internal temperature are displayed digitally on two levels.
The SIB-35CP is equipped with a timer function and can perform auto start, auto stop and SV start operations, as well as program operation with up to 16 steps.
In addition to the temperature controller's self-diagnosis function, it is equipped with a thermal fuse that will blow and cut off the power supply if the temperature rises abnormally.
The door can be opened either to the right or left (it is shipped opened to the right).
Comes with a cable port (Φ35mm) and a service outlet (MAX 2A).
*The bottom surface will also become hot during operation, so do not place samples directly on it; instead, place a shelf on the lower level.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
