ASPURE (AS ONE) High Density Wiper WIP Series

Sebelum PPN:
Rp669.900 - Rp11.999.900
Spesifikasi
Dimensions (inch)6x6
Mass (g/m²)50
Mix Rate (%)Polyester / 50, cellulose / 50
Water Absorption (ml)>280/m²

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-density, non-woven wiper that does not easily generate dust.
Since it is a cellulose material similar to paper, it has excellent water absorption and can be used for a wide range of purposes such as wiping.

Ulasan Produk

Tidak ada ulasan