SANSYO Fluororesin PFA filter holder

Sebelum PPN:
Rp11.999.900
Spesifikasi
Connection size[Inlet side] 1/4 \"(6.35mmDIA) tube fitting (with FN4 ferrule nut), [Outlet side] 1/4\" (6.35mmDIA) tube joint (with FN4 ferrule nut)
Heat Resistance Temperature (°C)-17.7~93.3
Mass (g)123

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since each part of the filter holder is integrally injected with 100% PFA, it is chemically inert, non-adhesive, has excellent corrosion resistance, and does not contaminate ultra-high purity fluids. Also, the fluid does not stick at all.
All parts of the 47 series filter holder are made of PFA injection molding, but the 147 series clamp nut is made of ETFE with 25% glass reinforcement to increase the pressure resistance.
The filter element can be replaced without disconnecting the piping connected to the filter holder.
* Wrench is sold separately.

Ulasan Produk

Tidak ada ulasan