SANSYO Fluororesin coated BST heater

Sebelum PPN:
Rp24.999.900 - Rp32.999.900
Spesifikasi
Power Input (V)3 phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a cartridge type, the lead wire is only in one direction, so the installation direction and shape can be freely adjusted.
Since it can be used simply by burying the entire sheath in liquid without considering the non-heating part, it can be used with the minimum required liquid volume.
* 200V type does not come with a power plug.

Ulasan Produk

Tidak ada ulasan