AS ONE Explosion-proof mixer Three-One Motor Ex series

Sebelum PPN:
Rp139.999.900
Spesifikasi
Dimensions (mm)189 x 192 x 200 (not including arm bars, etc.)
FunctionForward/reverse switch, forward/reverse timer, mixing stop timer
Mass (kg)5.1 (inside power cord mass 1.2)
Motor Power (W)80 (DC brushless motor Class B insulation 130°C)
Power cable3 types cabtyre cable 3m (3PNCT x 3 cores), outer diameter / DIA16mm, terminal / round terminal R2-
Rotation ControlFeedback control, forward/reverse switching, forward/reverse timer, stirring stop timer
Safety deviceCurrent limiting circuit, thermal protector, safety cover
Standard(Explosion proof) ExdIIBT4 Gb4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mixing blades and shafts can be used as they are with the wide range of Three-One motors. A stainless steel drill chuck that is resistant to organic solvents is used. A feedback function is installed to maintain the set rotation speed.
*A grounding rubber plug is included for operation confirmation, but this plug cannot be used in hazardous locations. *The stand and shaft are sold separately.

Ulasan Produk

Tidak ada ulasan