SANSYO Electromagnetic stirrer remote multi 6

Sebelum PPN:
Rp50.999.900
Spesifikasi
Mass (kg)8.1
Number Of Stirring6 places
Outer Dimensions, Width W x Depth D x Height H (mm)240x420x39
Pitch of Agitational Point (mm)130
Stirring Capacity (ml)Tele-module connection: 1 to 800, Tele-module 20C connection: 1 to 1500, Tele-module 40C connection: 1 to 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An electromagnetic induction stirrer with less vibration and noise. It is a remote type in which the drive part that rotates the stirrer and the control part (sold separately) that sets the rotation speed are separated by a 2 m cable.
Since the sealing performance is enhanced by stainless steel and synthetic resin, it can be used safely in water baths, oil baths, incubators, cold chambers, fume hoods, etc.
Multiple agitation is possible in a large container.

Ulasan Produk

Tidak ada ulasan