SANSYO Electromagnetic stirrer remote micro

Sebelum PPN:
Rp10.999.900
Spesifikasi
Mass (kg)0.2
Number Of StirringCentral one place
Outer Dimensions, Width W x Depth D x Height H (mm)49x49x17
Stirring Capacity (ml)When tele module is connected: 1 to 800, when tele module 20C is connected: 1 to 1000, when tele module 40C is connected: Cannot be used alone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An electromagnetic induction stirrer with less vibration and noise. It is a remote type in which the drive part that rotates the stirrer and the control part (sold separately) that sets the rotation speed are separated by a 2 m cable.
Since the sealing performance is enhanced by stainless steel and synthetic resin, it can be used safely in water baths, oil baths, incubators, cold chambers, fume hoods, etc.
Compact, lightweight, high temperature environment specifications.
With M4 screw holes on the back.

Ulasan Produk

Tidak ada ulasan