KENIS Educational environmental radiation (γ-ray) measuring instrument

Sebelum PPN:
Rp19.999.900 - Rp31.999.900
Spesifikasi
Dimensions (mm)95x60x18
DisplayDisplay, sound, LED lighting
Included Accessories[Attached software] Data log function / USB cable / USB charger
Mass (g)100
Measurement ModeMoving average mode: 60 seconds (displayed every 10 seconds) + sampling mode: 10 seconds update + start mode (μSv / h, CPM): 60 seconds
Measuring Range0.001~30.00μSv/h 0~99999CPM
Power SupplyBuilt-in rechargeable battery or button battery CR2430 x 2 (included)
Sampling10/30/60 seconds .Moving average: 60 seconds (updated 10 seconds) .CPM: 1 minute count
Supported OSWindows 7/8/8.1/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A scintillation detector developed for radiation education. It is possible to identify and measure only gamma rays necessary for environmental radiation (natural radiation) measurement. With a data log function, it is possible to connect to a PC and output data for graphing, numerical processing, etc. KIND-pro2 for obtaining high-precision air dose rates. Please use KIND-mini2 if you want to simply calculate the air dose rate and also measure X-rays. KIND-pro2-SET comes with a kit for simple calibration.
*X-rays can be easily detected.

Ulasan Produk

Tidak ada ulasan