SANSYO Dryx ThermoQ

Sebelum PPN:
Rp32.999.900
Spesifikasi
Cooling time20 °C -> 4 °C About 8 minutes
Heating TimeRoom temperature -> 100 ° C About 10 minutes
Mass (kg)3
Outer Dimensions, Width W x Depth D x Height H (mm)170x150x145
Power SupplyAC100~240V 50/60Hz 120W
Temperature Accuracy±0.5°C
Temperature Range (°C)0~100
Timer0 to 99 hours 59 minutes, continuous

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can perform the work that was used as a substitute for the thermal cycler.
By connecting to a PC, the temperature and time can be programmed and the temperature status can be monitored in real time.
A Hot-Lid (cover heater) is attached to the top of the block, allowing even heating. Hot-Lid can be turned ON / OFF and removed.

Ulasan Produk

Tidak ada ulasan