SIBATA SCIENTIFIC TECHNOLOGY DNPH Active Gas Tube, Syringe Type, 50 Tubes

Sebelum PPN:
Rp14.999.900
Spesifikasi
Adsorbent2,4-Dinitrophenylhydrazine-impregnated silica gel (360 mg per tube)
Dimensions (mm)Approximately DIA18x83
Mass (g)Approximately 4 (per bottle)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DNPH (2,4-dinitrophenylhydrazine) active gas tube syringe type is a sampler that uses a pump to suck up aldehydes and ketones, such as formaldehyde, in the air and can determine the concentration of each substance in the environment.
The system works by immobilizing aldehydes and ketones in the air by bringing them into contact with silica gel impregnated with DNPH inside a polyethylene tube. These are then extracted with acetonitrile and analyzed using high-performance liquid chromatography (HPLC).
Air quality measurement Indoor environment measurement
*This product must be frozen.

Ulasan Produk

Tidak ada ulasan