SANSYO Disposable loop

Sebelum PPN:
Rp3.299.900
Spesifikasi
Overall Length (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of PS resin. Electron beam sterilized. 25 packages (with zipper bag).
The hold part is a flat type and has anti-slip patterns on both sides, so stable operation can be performed even with gloves.
A disposable loop that is supple, elastic and easy to use.

Ulasan Produk

Tidak ada ulasan