KENIS Disposable cell counter

Sebelum PPN:
Rp4.199.900 - Rp14.999.900
Spesifikasi
Dimensions (mm)76x26x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four types of samples can be measured at the same time with a single calculator. Since the shape of the sample injection port has been devised, the penetration of the sample is high and quick measurement is possible. It is made of durable plastic that will not break even if dropped, but it shows the same accuracy as a glass hemocytometer. It has the same standard (1 x 1 x 0.1 mm) counting frame as the blood cell counter. Also, it is the same size as the slide glass.

Ulasan Produk

Tidak ada ulasan