KENIS Digital water bath

Sebelum PPN:
Rp27.999.900
Spesifikasi
Dimensions (mm)335x275x335
Heater Power (W)500 (Pipe heater)
Inner Dimensions (mm)300x240x150
Mass (kg)(Temperature controller) 3.8, (Water tank) 3.7
Operating Temperature Range (°C)When on + 5 ~ 80
Power SupplyAC100V.50/60Hz
Stirring methodJet stirring
Temperature Accuracy±0.5°C
Temperature ControlDigital display PID control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a digital PID control method with excellent temperature control. Uses a stainless steel water tank with excellent corrosion resistance and durability. A jet-type stirring method keeps the temperature distribution in the tank uniform.

Ulasan Produk

Tidak ada ulasan