KENIS Digital Stirrer

Sebelum PPN:
Rp22.999.900
Spesifikasi
Chuck (mm)Collet type hand tightening chuck for 8DIA
Dimensions (mm)Main body: 98 x 155 x 164, H type stand: 300 x 270, Support: 15DIA x 1500
Mass (kg)Main body: 2.5 H type stand: 5.5
MotorDC brushless motor 30W (B class insulation / 130 °C)
Power Input (V)AC100(50/60Hz)88VA
Rotation ControlSpeed feedback control
Safety FunctionThermal protector, current control circuit, chuck cover interlocking fail-safe function
Timer FunctionON/OFF setting, automatic reversal time setting: 1 minute to 99 hours 59 minutes
TypeWith timer function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard mixer that achieves high power, low vibration, and low noise.
Forward and reverse rotation functions are standard, allowing you to switch the rotation direction with one touch even while stirring.
Speed feedback control maintains the set rotation speed even if the load changes during mixing.
It has a timer function that can be set to automatically start and stop at any time.The timer function is also linked to the forward and reverse functions, and automatic reverse timer control is possible by setting the reverse time and total timer operation time.
H-shaped stand and support poles are included.

Ulasan Produk

Tidak ada ulasan