SIBATA SCIENTIFIC TECHNOLOGY Digital Dust Indicator LD-5R Type

Sebelum PPN:
Rp83.999.900
Spesifikasi
AC Power Input (V)Adapter: 100 (50 / 60Hz)
Light SourceLaser diode
Measurement ModeTimer measurement, logging measurement, span check, BG cancellation
Measurement PrincipleLight scattering method
Measurement Sensitivity1CPM = 0.001mg/m³ (for standard particles)
Measuring Accuracy (%)± 10 (relative to standard particles)
Measuring Range0.001-10.000mg/m³ (for standard particles)
Operating TimeUse: Approximately 10 (alkaline)
Output voltage (V)0 to 1 for 0 to 1000 CPM, 0 to 1 for 0 to 10000 CPM
Power SupplyAA batteries x 6
Pulse OutputNo voltage: open collector + withstand voltage 12Vmax

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Many manufacturers' digital dust meters are used to measure suspended particulate matter in work environments, etc. As relative concentration meters that use a light scattering method, they can obtain data in a shorter time than the filtration method, and can be used quickly. It has the advantage of being able to understand changes in concentration. On the other hand, due to the characteristics of the obtained relative concentration, it is necessary to calculate the mass concentration conversion coefficient and correct it to the mass concentration based on the filtration collection method. By entering the mass concentration conversion coefficient (K value), you can easily convert the counted value into mass concentration. The LD-5R model is a light scattering relative density meter that can display measurement results in a variety of formats.
* Communication software (option) Operable OS: Windows 7 / 8.1 / 10

Ulasan Produk

Tidak ada ulasan